2 in. P-Trap
2 in. P-Trap
Frequently Purchased Together
Product Details
- Resistant to corrosion, pitting and scaling
- For use where systems will not exceed 220° F
- Gray pipe and fittings used for chemical waste drainage applications
- Part of the TrueFit® system and Made in the USA
- Not intended for pressure use
Specifications
- ASTM:
- ASTM F-2618
- Cleanout:
- No
- Connection Type:
- Hub
- FM Approved:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- Yes
- Temperature Range:
- Up to 220 Deg F
- Trap Material:
- Plastic
- Trap Material Type:
- CPVC
- Trap Size:
- 2 in