2 in. Part "C" Brass Female Quick Connect Coupler x Hose Shank

Part #A3E20CCB  |  Manufacturer Part #3E20CCB

Fitting Sizes:

2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Simple and fast way of connecting and disconnecting
  • For applications where frequent hose changes are required

Specifications

End Connection 1: Quick Coupler

End Connection 2: Hose Shank

End Connections: Quick Coupler x Hose Shank

FM Approved: No

Fitting Size 1: 2 in

Fitting Size 2: 2 in

Fitting Sizes: 2 in

Fitting Type: Straight

Material: Forged Brass

Maximum Pressure: 250 psi

Type: Shank Coupler

UL Listed: No