2 in. Part "E" Brass Male Quick Connect Adapter x Hose Shank
2 in. Part "E" Brass Male Quick Connect Adapter x Hose Shank
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For applications where frequent hose changes are required
- Simple and fast way of connecting and disconnecting
Specifications
- End Connection 1:
- Adapter
- End Connection 2:
- Barbed
- End Connections:
- Adapter x Barbed
- FM Approved:
- No
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Straight
- Material:
- Forged Brass
- Pressure - Maximum:
- 250 psi
- Product Type:
- Coupler
- UL Listed:
- No