2 in. 304 Heavy Duty Stainless Steel Single Pin Clamp

You last purchased this on
 

2 in. 304 Heavy Duty Stainless Steel Single Pin Clamp

This product requires certification to purchase.
You last purchased this on
 

2 in. 304 Heavy Duty Stainless Steel Single Pin Clamp

  • Fast #
  • Part #G13MHHM4K
  • Item #4830625
4.5 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Application:
Bioprocessing, Cosmetics, Dairy Processing, Food and Beverage, Pharmaceutical
Clean Bagged:
No
Diameter - Inside 1:
2-13/20 in
FM Approved:
No
Fits Pipe Size:
2 in
Fitting Type:
Single Pin Clamp
IAPMO Listed -:
No
Material:
Stainless Steel
Material Type:
304
NSF Certified:
No
Origin:
Global
Pressure - High:
450
Pressure - Low:
300
Schedule Class:
Heavy Duty
Temperature Range:
70 to 250 Deg F
UL Listed:
No
Weight:
0.72 lb