2 in. Plain End Schedule 160 Black Concentric Swage Nipple

Part #BP160CSNKF

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Specifications

ASME Specifications: ASME B1.20.1

Coating: Black

End Connection 1: Plain End

End Connection 2: Plain End

End Connections: Plain End

Fitting Size 1: 2 in

Fitting Size 2: 3/4 in

Fitting Sizes: 2 in x 3/4 in

Fitting Type: [Concentric, Reducing]

Material: Carbon Steel

Schedule Class: 160