2 in. Plastic Diaphragm Valve

PNPNB217K

Manufacturer Part #: 2-N-PN-B217

Valve Size

2 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

Material
Plastic
Maximum Pressure
90 psi
Valve Size
2 in
Valve Type
Diaphragm Valve

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday