2 in. Plastic Full Port IPS Ball Valve
2 in. Plastic Full Port IPS Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ASME:
- ASME B16.40
- ASTM:
- ASTM D-2513
- Clean Bagged:
- No
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End
- FM Approved:
- No
- Height:
- 8-1/2 in
- IAPMO Listed -:
- No
- Length:
- 14 in
- Material:
- Plastic
- Material Type:
- Polyethylene
- NSF Certified:
- No
- Schedule Class:
- SDR 11
- UL Listed:
- No
- Valve Port Opening:
- Full Port
- Valve Size:
- 2 in
- Valve Type:
- Ball Valve
- Weight:
- 4.63 lb