2 in. Press 125# Black Cast Iron Plug

Part #IBCCPK  |  Item #3514878  |  Manufacturer Part #0800600058

$ 10.94 EACH
(Pricing is for 2 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1/2 in

    Part #IBCCPDItem #2444303Mfr. Part #0800600009

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 2.24 /EACH
    Added to your cart. View Cart
  • 3/4 in

    Part #IBCCPFItem #312754Mfr. Part #0800600017

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 3.15 /EACH
    Added to your cart. View Cart
  • 1 in

    Part #IBCCPGItem #2444312Mfr. Part #0800600025

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 3.40 /EACH
    Added to your cart. View Cart
  • 1-1/4 in

    Part #IBCCPHItem #3514876Mfr. Part #0800600033

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 6.52 /EACH
    Added to your cart. View Cart
  • 2 in

    Part #IBCCPKItem #3514878Mfr. Part #0800600058

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 10.94 /EACH
    Added to your cart. View Cart

Product Details

Documents

Specifications

ASME Specifications: [ASME B16.4, ASME B1.20.1]

ASTM Specifications: ASTM A-126

Application: Fire Protection

Clean Bagged: No

Coating: Black

End Connection 1: MPT

End Connections: MPT

Fitting Size 1: 2 in

Fitting Sizes: 2 in

Fitting Type: [Standard, Square Head, Cored, Screwed]

Material: Cast Iron

Pressure Class: 125#

Product Type: Threaded Fitting