2 in. Press 300# Galvanized Malleable Iron Cap
2 in. Press 300# Galvanized Malleable Iron Cap
Package Quantity Info:
EA: 1 IP: 8 CA: 32 PT: 864-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- ASME:
- ASME B16.3, ASME B1.20.1
- ASTM:
- ASTM A-153, ASTM A-197
- Application:
- Fire Protection
- Clean Bagged:
- No
- Coating:
- Galvanized
- End Connection 1:
- FPT
- End Connections:
- FPT
- Fitting Size 1:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Cap
- Length:
- 1-11/16 in
- Material:
- Malleable Iron
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure Class:
- 300#
- Product Type:
- Threaded Fitting
- UL Listed:
- Yes