2 in. Spigot Cast Iron Plug

You last purchased this on
 

2 in. Spigot Cast Iron Plug

This product requires certification to purchase.
You last purchased this on
 

2 in. Spigot Cast Iron Plug

  • Fast #
  • Part #SVCPK
  • Item #40773
  • Manufacturer Part #SV 00155 0600
3.2 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Premier piping system that withstands extreme temperatures and conditions
  • Excellent sound-deadening qualities
  • Black Cast Iron pipe/fittings for drain, waste and vent (DWV) applications
  • Made in the USA
  • Not intended for pressure use
  • Manufactured from 100% recycled content
  • Requires Certification

Specifications

ASTM:
ASTM A-74
Application:
DWV
CSA Certified:
No
Clean Bagged:
No
Color Finish Category:
Blacks
Color Finish Name:
Black
End Connection 1:
Press
End Connections:
Press
Fitting Size 1:
2 in
Fitting Sizes:
2 in
Fitting Type:
Plug
Material:
Cast Iron
Material Type:
SV 155
Maximum Temperature:
212
Minimum Temperature:
32
NSF Certified:
Yes
Origin:
Domestic
Schedule Class:
SV
Weight:
1.425 lb
Width:
2-3/4 in