2 in. Push-In Ductile Iron C110 Full Body Tapped Plug

DFBTPIP

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI A21.10, ANSI A21.11, ANSI C104, ANSI C110, ANSI C111, ANSI C21.4
AWWA Specifications
AWWA A-21.10, AWWA A-21.11, AWWA A-21.4, AWWA C-104, AWWA C-110, AWWA C-111, AWWA C-600-10
Clean Bagged
No
Coating
Epoxy
Ductile Iron Class
C110
End Connection 1
Push In
End Connections
Push In
FM Approved
Yes
Fitting Size 1
6 in
Fitting Sizes
6 in
Fitting Type
Straight
Material
Ductile Iron
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Pipe Lining
Cement
Tap Size
2 in
UL Listed
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday