2 in. PVC DWV P-Trap with Cleanout

You last purchased this on
 

2 in. PVC DWV P-Trap with Cleanout

This product requires certification to purchase.
You last purchased this on
 

2 in. PVC DWV P-Trap with Cleanout

  • Fast #
  • Part #PDWVPTCOK
  • Item #9664
  • Manufacturer Part #PVC 00707X 0800
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Manufacturer may vary by location
  • Requires Certification

Specifications

ANSI:
ANSI 14
ASTM:
ASTM D-1784, ASTM D-2665, ASTM D-3311
Application:
DWV
CSA Certified:
No
Color Finish Category:
Whites
Color Finish Name:
White
End Connection 1:
Hub
End Connection 2:
Hub
End Connections:
Hub
FM Approved:
No
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
P-Trap
Material:
Plastic
Material Type:
PVC DWV
Maximum Temperature:
140
Minimum Temperature:
32
NSF:
NSF 14
NSF Certified:
Yes
Origin:
Domestic
Schedule Class:
40
Type:
PDWVPTCOK
Weight:
1.023 lb
Width:
8 in