2 in. PVC Full Port Slip Gate Valve

Part #VAL6201  |  Item #1796245  |  Manufacturer Part #6201

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ANSI Specifications: ANSI Class 125

End Connection 1: Slip

End Connection 2: Slip

End Connections: Slip

FM Approved: No

Material: Plastic

Material Type: PVC

NSF Certified: No

UL Listed: No

Valve Port Opening: Full Port

Valve Size: 2 in

Valve Type: Gate Valve