2 in. Plastic Hub Backwater Valve

This product has been replaced by

Jones Stephens White PVC Socket Backwater Valve
Jones Stephens 2 in. PVC Socket Backwater Valve
Manufacturer Part #B04200
You last purchased this on
 
PROFLO®

2 in. Plastic Hub Backwater Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Jones Stephens White PVC Socket Backwater Valve
Jones Stephens 2 in. PVC Socket Backwater Valve
Manufacturer Part #B04200
PROFLO®

2 in. Plastic Hub Backwater Valve

  • Fast #
  • Part #PF42849
  • Item #3695616
  • Manufacturer Part #PF42849
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Discontinued
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Easy maintenance and inspection
  • Do not install vertically
  • Fits sch 40 pipe
  • For gravity flow applications only
  • Requires Certification

Recommended Accessories


Specifications

ANSI:
ANSI 14 2016A
ASME:
ASME A112.14.1 2003(R17)
BAA Compliant:
No
CSA Certified:
CSA B181.1, CSA B181.2
End Connection 1:
Hub
End Connection 2:
Socket Weld
End Connections:
Hub x Socket Weld
Height:
3-7/8 in
IAPMO Listed -:
No
Material:
Plastic
Material Type:
PVC
NSF:
NSF 14 2016A
NSF Certified:
Yes
Schedule Class:
40
UL Listed:
No
Valve Size:
2 in
Valve Type:
Backwater Valve
Width:
4-1/2 in