2 in. PVC Pressure Release Valve
2 in. PVC Pressure Release Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Height:
- 15-1/2 in
- Material:
- Plastic
- Material Type:
- PVC
- Pressure - Maximum:
- 25 psi
- UL Listed:
- No
- Valve Size:
- 2 in
- Valve Type:
- Pressure Relief Valve