2 in. PVC Threaded Outlet for Floor Drain
2 in. PVC Threaded Outlet for Floor Drain
Frequently Purchased Together
Product Details
- PVC threaded 2" outlet for S-AG/DG/TIF series
Specifications
- ASME:
- ASME A112.18.2
- Brand Model Compatibility:
- S-AG 100, S-AG 38, S-AG 65, S-LAG 38, S-LAG 65, S-LT 38, S-LT 65, S-LTIF 65, S-TIF 65
- Diameter:
- 2-15/16 in
- Drain Component Type:
- Thread Outlet
- Drain Opening:
- 2 in
- Height:
- 1-15/16 in
- IAPMO Listed -:
- No
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Outlet Type:
- Threaded
- Trim Ring:
- No