2 in. Rubber and Vinyl Safety Stripe Tape

3M021200

Width

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Applies instantly and is ready to use immediately
  • Resists abrasion, scuffing, moisture and weathering for long service life
  • Stretches and conforms to curved surfaces and around corners for an accurate fit
  • Used to identify and mark traffic areas and physical hazards
  • Vivid yellow and black stripes are locked into the vinyl for permanent high visibility

SPECIFICATIONS

Color Finish
Black, Yellow
Length
36 yd
Material
Plastic, Rubber
Material Type
Vinyl
Thickness
5.4 mil
Width
2 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday