2 in. Schedule 10 304L Stainless Steel Cap
2 in. Schedule 10 304L Stainless Steel Cap
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- Clean Bagged:
- No
- Fitting Size 1:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Seamless, Straight
- Material:
- Stainless Steel
- Material Type:
- 304L
- Schedule Class:
- 10