2 in. Sch. 10 SS 304L A312 Welded Pipe
2 in. Sch. 10 SS 304L A312 Welded Pipe
Package Quantity Info:
FT: 1 ST: 21 BD: 21 LF: 504-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Material Type: 304L
- Schedule: 10
- Material: stainless steel
- Length: SRL
- Domestic
- ASTM Spec: ASTM A-312
Documents
Specifications
- ASTM:
- ASTM A-312
- Application:
- Fire Protection, Residential
- Coating:
- Electro-Galvanized
- Diameter - Outside:
- 2-3/8 in
- End Connection 1:
- Weld
- End Connection 2:
- Weld
- End Connections:
- Weld
- FM Approved:
- No
- IAPMO Listed -:
- No
- ISO:
- ISO 9001
- Length:
- 21 ft
- Material:
- Stainless Steel
- Material Type:
- 304L
- NSF Certified:
- No
- Origin:
- Domestic
- Pipe Wall Type -:
- Welded
- PipeTubing Size:
- 2 in
- Schedule Class:
- 10
- UL Listed:
- No