2 in. Welded Schedule 10S Stainless Steel Pipe

You last purchased this on
 

2 in. Welded Schedule 10S Stainless Steel Pipe

This product requires certification to purchase.
You last purchased this on
 

2 in. Welded Schedule 10S Stainless Steel Pipe

  • Fast #
  • Part #CLGSP16LK
  • Item #4373975
  • Manufacturer Part #CLGSP16LK
5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASME:
ASME B36.19M
ASTM:
ASTM A-312
FM Approved:
No
IAPMO Listed -:
No
Material:
Stainless Steel
Material Type:
316
NSF Certified:
No
Origin:
Global
Pipe Wall Type -:
Welded
PipeTubing Size:
2 in
Schedule Class:
10S
UL Listed:
No