2 in. Schedule 160 A312 Seamless 304L Stainless Steel Pipe

Part #DSSP164LKE  |  Item #4407479

Call for Pricing per FOOT
To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 2 in

    Part #DSSP164LKEItem #4407479

    For additional assistance please call 1-800-721-2590.
    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart

Product Details

Specifications

ASTM Specifications: ASTM A-312

FM Approved: No

IAPMO Listed: No

Material: Stainless Steel

Material Type: 304L

NSF Certified: No

Pipe Tubing Size: 2 in

Pipe Wall Type: Seamless

Schedule Class: 160

UL Listed: No