2 in. Schedule 40 316L Stainless Steel Cap

Part #IS46LWCAPK

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

  • Manufacturer may vary by location

Specifications

ASTM Specifications: ASTM A-403

Clean Bagged: No

Fitting Size 1: 2 in

Fitting Sizes: 2 in

Fitting Type: Straight

Material: Stainless Steel

Material Type: 316L

Schedule Class: 40S