2 in. Schedule 40 Type A 316L Stainless Steel Stub End

You last purchased this on
 

2 in. Schedule 40 Type A 316L Stainless Steel Stub End

This product requires certification to purchase.
You last purchased this on
 

2 in. Schedule 40 Type A 316L Stainless Steel Stub End

  • Fast #
  • Part #DS46LWSEAK
  • Item #81013
4.4 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Fitting Size 1:
2 in
Fitting Sizes:
2 in
Fitting Type:
Straight
Material:
Stainless Steel
Material Type:
316L
Schedule Class:
40S