2 in. Schedule 5 304L Stainless Steel 45 Degree Elbow
2 in. Schedule 5 304L Stainless Steel 45 Degree Elbow
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM A-403 Grade WPW
- Clean Bagged:
- No
- Elbow Degree:
- 45 DD
- FM Approved:
- No
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Elbow
- IAPMO Listed -:
- No
- Material:
- Stainless Steel
- Material Type:
- 304L
- NSF Certified:
- No
- Origin:
- Domestic
- Schedule Class:
- 5
- UL Listed:
- No