2 in. Sch. 80 SS 304L A312 Pipe Seamless
2 in. Sch. 80 SS 304L A312 Pipe Seamless
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- Application:
- Residential
- Material:
- Stainless Steel
- Material Type:
- 304L
- Pipe Wall Type -:
- Seamless
- PipeTubing Size:
- 2 in
- Schedule Class:
- 80