2 in. Schedule 80 Seamless Single Random Length Black Carbon Steel Pipe

You last purchased this on
 

2 in. Schedule 80 Seamless Single Random Length Black Carbon Steel Pipe

This product requires certification to purchase.
You last purchased this on
 

2 in. Schedule 80 Seamless Single Random Length Black Carbon Steel Pipe

  • Fast #
  • Part #GBSPA106B80POCK
  • Item #2048778
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
$1.00 per FOOT
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-106B
Application:
Residential
Coating:
Black
Grade:
B
Material:
Carbon Steel
Origin:
Global
Pipe Wall Type -:
Seamless
PipeTubing Size:
2 in
Schedule Class:
80