2 in. Schedule 80 Seamless Single Random Length Black Carbon Steel Pipe
2 in. Schedule 80 Seamless Single Random Length Black Carbon Steel Pipe
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM A-333
- Coating:
- Black
- Material:
- Carbon Steel
- Origin:
- Global
- Pipe Wall Type -:
- Seamless
- PipeTubing Size:
- 2 in
- Schedule Class:
- 80