2 in. Schedule 80 Domestic Chromoly Pipe
2 in. Schedule 80 Domestic Chromoly Pipe
Package Quantity Info:
FT: 1 ST: 21-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM A-335 Grade P22
- Material:
- Alloy Steel
- Material Type:
- Chromoly
- Origin:
- Domestic
- PipeTubing Size:
- 2 in
- Schedule Class:
- 80