2 in. Schedule DR 7 IPS HDPE Pressure Pipe

Part #PEI7OGK500  |  Manufacturer Part #1106793

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 2 in

    Part #PEI7OGK500Mfr. Part #1106793

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 3 in

    Part #PEI7OGM500Mfr. Part #1106790

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

  • DriscoPlex 6400 series PE3608 and PE4710 HDPE pipes are the piping materials of choice for service in oil and gas gathering, coal-bed methane, shale methane, and landfill methane recovery, brine supply lines, oilfield water and many other energy /industri
  • Leak free, when fusion welded
  • Excellent flow characteristics
  • UV (ultraviolet) protected
  • Chemical and corrosion resistant
  • Operating temperatures range from –40°F to 140°F
  • Available in coils up to 6” and in 40 foot or 50 foot lengths
  • Abrasion resistant
  • Lightweight, flexible, and exceptionally tough

Documents

Specifications

ASTM Specifications: ASTM D-2513

Application: [Oil, Gas]

End Connection 1: IPS

End Connections: IPS

FM Approved: No

Fire Suppression System Rated: No

Length: 500 ft

Material: Plastic

Material Type: HDPE

Maximum Pressure: 317 psi

NSF Certified: No

Pipe Tubing Size: 2 in

Pressure Class: 317 PSI

Schedule Class: DR 7

UL Listed: No

Wall Thickness: 0.339 in

Waterworks PVC Pipe Type: DR 7