2 in. Push Joint Plastic White Shower Drain
862 Series 2 in. Push Joint Plastic White Shower Drain
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Not to be used with putty
- Full-slip glue hub or gasket seal connection
Specifications
- Adjustable:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- 862 Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Construction:
- Non-Membrane
- Diameter:
- 4-1/4 in
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- PVC
- Drain Grate Material:
- Stainless Steel
- Drain Opening:
- 2 in
- End Connection 1:
- Hub
- End Connections:
- Hub
- Fits Pipe Size:
- 2 in
- Grate Color Finish:
- White
- Grate Color Finish Category:
- Whites
- Grate Diameter:
- 4-1/4 in
- Grate Shape:
- Round
- IAPMO Listed -:
- No
- Material:
- Plastic, Stainless Steel
- NSF Certified:
- No
- Outlet Type:
- Push On
- Strainer Size:
- 4-1/4 in
- UL Listed:
- No