2 in. Slip-On 150# 316L Stainless Steel Raised Face Flange

You last purchased this on
 

2 in. Slip-On 150# 316L Stainless Steel Raised Face Flange

This product requires certification to purchase.
You last purchased this on
 

2 in. Slip-On 150# 316L Stainless Steel Raised Face Flange

  • Fast #
  • Part #IS6LRFSOFK-C
  • Item #4530842
  • Manufacturer Part #IS6LRFSOFK-C
5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-182
Clean Bagged:
No
End Connection 1:
Slip
End Connection 2:
Slip
End Connections:
Slip
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Flange Type:
Raised Face
Material:
Stainless Steel
Material Type:
316L
Pressure Class:
150#