2 in. Slip-On SDR 11 200 psi Ductile Iron Back-Up Ring
Part #IBUPSDR1102B | Item #1812380
All Sizes
Product Details
Documents
Specifications
ASTM Specifications: ASTM A-536
AWWA Specifications: AWWA C-207
Clean Bagged: No
End Connection 1: Slip On
End Connection 2: Slip On
End Connections: Slip On
FM Approved: No
Fitting Size 1: 2 in
Fitting Size 2: 2 in
Fitting Sizes: 2 in
Fitting Type: Straight
Flange Type: Grade
Material: Ductile Iron
Material Type: A536
Maximum Pressure: 200 psi
NSF Certified: No
Pressure Class: 150#
Schedule Class: SDR 11
UL Listed: No