2 in. Socket Sch. 80 CPVC Union with EPDM O-Ring Seal
2 in. Socket Sch. 80 CPVC Union with EPDM O-Ring Seal
-
Pick Up: 0 Available in Hilliard, OH - Available in 5 stores nearby
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Material type: CPVC
- Connection: Slip on
- Manufacturer may vary by location
- Schedule: 80
Specifications
- ASTM:
- ASTM D-1784, ASTM F-1970, ASTM F-437, ASTM F-439, ASTM F-441
- Application:
- Cooling Tower, Cooling Water, Irrigation, Pharmaceutical, Refineries, Wastewater, Water, Waterworks
- CSA Certified:
- CSA B137.6
- Clean Bagged:
- No
- End Connection 1:
- Hub
- End Connection 2:
- Spigot
- End Connections:
- Socket Weld
- FM Approved:
- No
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Union
- Material:
- Plastic
- Material Type:
- CPVC
- Maximum Temperature:
- 200
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure - Maximum:
- 11400 psi
- Schedule Class:
- 80