2 in. Slip x MPT Schedule 40 PVC Adapter

You last purchased this on
 

2 in. Slip x MPT Schedule 40 PVC Adapter

This product requires certification to purchase.
You last purchased this on
 

2 in. Slip x MPT Schedule 40 PVC Adapter

  • Fast #
  • Part #IP40SMAK
  • Item #1811453
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
End Connection 1:
Slip
End Connection 2:
Male
End Connections:
Slip x Male
FM Approved:
No
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Straight
IAPMO Listed -:
No
Material:
Plastic
Material Type:
PVC DWV, PVC, DWV
NSF Certified:
No
Schedule Class:
40