2 in. FNPT 150# Socket Global 304 Stainless Steel 45 Degree Elbow

You last purchased this on
 

2 in. FNPT 150# Socket Global 304 Stainless Steel 45 Degree Elbow

This product requires certification to purchase.
You last purchased this on
 

2 in. FNPT 150# Socket Global 304 Stainless Steel 45 Degree Elbow

  • Fast #
  • Part #IS4CS4K
  • Item #3469253
  • Manufacturer Part #K402-32
5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.

All Sizes


Frequently Purchased Together

Product Details

  • Cleanliness is maintained in the product being transported
  • Prevention of contamination of that product from small particles or rust and scale
  • Manufacturer may vary by location
  • Resists corrosive attack from hundreds of industrial and chemical solutions or mixtures
  • Requires Certification

Documents


Specifications

Application:
Residential
Clean Bagged:
No
Elbow Degree:
45 DD
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
FM Approved:
No
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Elbow
IAPMO Listed -:
No
Material:
Stainless Steel
Material Type:
304
NSF Certified:
No
Origin:
Global
Pressure Class:
150#
Temperature Range:
Up to 100 Deg F
UL Listed:
No
Weight:
1.48 lb