2 in. Socket 150# 304L Stainless Steel 90 Degree Elbow
Part #IS4CS9K | Item #3469259 | Manufacturer Part #SWM401-32
All Sizes
Product Details
- Manufacturer may vary by location
- Cleanliness is maintained in the product being transported
- Prevention of contamination of that product from small particles or rust and scale
- Resists corrosive attack from hundreds of industrial and chemical solutions or mixtures
Documents
Specifications
ASME Specifications: ASME A351
ASTM Specifications: ASTM A-351
Elbow Degree: 90
End Connection 1: Socket Weld
End Connection 2: Socket Weld
End Connections: Socket Weld
Fitting Size 1: 2 in
Fitting Size 2: 2 in
Fitting Sizes: 2 in
Fitting Type: [Straight, 90°]
Length: 4-12/25 in
MSS Specifications: MSS SP-114
Material: Stainless Steel
Material Type: 304
Pressure Class: 150#