2 in. Socket Weld 3000# Global 316L Stainless Steel 45 Degree Elbow

You last purchased this on
 

2 in. Socket Weld 3000# Global 316L Stainless Steel 45 Degree Elbow

This product requires certification to purchase.
You last purchased this on
 

2 in. Socket Weld 3000# Global 316L Stainless Steel 45 Degree Elbow

  • Fast #
  • Part #IS6L3S4K
  • Item #105821
  • Manufacturer Part #SW3602D-32
5 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

All Sizes


Frequently Purchased Together

Product Details

  • Manufacturer may vary by location
  • Requires Certification

Documents


Specifications

ASME:
ASME B16.11, ASME SA-182
ASTM:
ASTM A-182
Application:
Residential
Clean Bagged:
No
Elbow Degree:
45 DD
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
FM Approved:
No
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Elbow
IAPMO Listed -:
No
Material:
Stainless Steel
Material Type:
316L
NSF Certified:
No
Origin:
Global
Pressure Class:
3000#
UL Listed:
No