2 in. Socket 3000# 316L Stainless Steel Coupling

You last purchased this on
 

2 in. Socket 3000# 316L Stainless Steel Coupling

This product requires certification to purchase.
You last purchased this on
 

2 in. Socket 3000# 316L Stainless Steel Coupling

  • Fast #
  • Part #IS6L3SCK
  • Item #103836
  • Manufacturer Part #SW3611D-32
4 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

All Sizes


Frequently Purchased Together

Product Details

  • Manufacturer may vary by location
  • Requires Certification

Documents


Specifications

ASME:
ASME B16.1, ASME SA-182
ASTM:
ASTM A-182
Clean Bagged:
No
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Straight
Material:
Stainless Steel
Material Type:
316L
NSF Certified:
Yes
Origin:
Global
Pressure Class:
3000#
Weight:
3.06 lb