2 in. Socket 3000# Forged Steel Weld Union

You last purchased this on
 

2 in. Socket 3000# Forged Steel Weld Union

This product requires certification to purchase.
You last purchased this on
 

2 in. Socket 3000# Forged Steel Weld Union

  • Fast #
  • Part #IFSSSSUKE
  • Item #4281232
4.9 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Straight
Material:
Forged Steel
Pressure Class:
3000#