2 in. Socket 6000# Forged Steel Cap

Part #FS6SCAPK  |  Manufacturer Part #12503020

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Specifications

ASME Specifications: ASME B1.20.1

Clean Bagged: No

End Connection 1: Socket Weld

End Connections: Socket Weld

Fitting Size 1: 2 in

Fitting Sizes: 2 in

Fitting Type: Straight

Material: [Carbon Steel, Forged Steel]

Pressure Class: 6000#