2 in. Socket Forged Steel Coupling
Part #IFSSCK | Item #227365 | Manufacturer Part #12402020G
$
11.12
EACH
(Pricing is for 2 in)
All Sizes
Product Details
- Manufacturer may vary by location
Documents
Specifications
ASME Specifications: [ASME B1.230.1, ASME B16.11]
ASTM Specifications: ASTM A-105N
End Connection 1: Socket Weld
End Connection 2: Socket Weld
End Connections: Socket Weld
Fitting Size 1: 2 in
Fitting Size 2: 2 in
Fitting Sizes: 2 in
Fitting Type: Straight
Material: Forged Steel
Pressure Class: 3000#