2 in. Socket Weld 3000# Domestic Forged Steel Cross

You last purchased this on
 

2 in. Socket Weld 3000# Domestic Forged Steel Cross

This product requires certification to purchase.
You last purchased this on
 

2 in. Socket Weld 3000# Domestic Forged Steel Cross

  • Fast #
  • Part #FSSCRK
  • Item #22553
  • Manufacturer Part #12401220
5 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Manufacturer may vary by location
  • Requires Certification

Specifications

ASME:
ASME B16.11
ASTM:
ASTM A-105
Clean Bagged:
No
Diameter - Outside:
3-3/100 in
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connection 3:
Socket Weld
End Connection 4:
Socket Weld
End Connections:
Socket Weld
FM Approved:
No
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Size 3:
2 in
Fitting Size 4:
2 in
Fitting Sizes:
2 in
Fitting Type:
Straight
IAPMO Listed -:
No
Material:
Forged Steel
NSF Certified:
No
Origin:
Domestic
Pressure Class:
3000#
UL Listed:
No
Weight:
5.6 lb