2 in. Socket Weld 150# Extra Extra Heavy Carbon Steel Flat Face Flange

Part #GFFSWFXXHBK

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Specifications

End Connection 1: Socket Weld

End Connection 2: Socket Weld

End Connections: Socket Weld

Fitting Size 1: 2 in

Fitting Size 2: 2 in

Fitting Sizes: 2 in

Fitting Type: Straight

Flange Bore Type: Extra Heavy Bore

Flange Type: Flat Face

Material: Carbon Steel

Pressure Class: 150#

Schedule Class: Extra Heavy