2 in. Socket Weld 3000# Forged Steel Tee

Part #FSSNTTK

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 2 in

    Part #FSSNTTK

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Specifications

End Connection 1: Socket Weld

End Connection 2: Socket Weld

End Connection 3: Socket Weld

End Connections: Socket Weld

Fitting Size 1: 2 in

Fitting Size 2: 2 in

Fitting Size 3: 2 in

Fitting Sizes: 2 in

Fitting Type: Straight

Material: Forged Steel

Pressure Class: 3000#