2 in. Socket Weld 600# Extra Heavy Raised Face Flange

Part #G600RFSWFXHBKE

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 3/4 in

    Part #G600RFSWFXHBFE

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1 in

    Part #G600RFSWFXHBGE

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1-1/2 in

    Part #G600RFSWFXHBJE

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 2 in

    Part #G600RFSWFXHBKE

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Specifications

Clean Bagged: No

End Connection 1: Socket Weld

End Connection 2: Socket Weld

End Connections: Socket Weld

Fitting Size 1: 2 in

Fitting Size 2: 2 in

Fitting Sizes: 2 in

Fitting Type: Straight

Flange Bore Type: Extra Heavy Bore

Flange Type: Raised Face

Material: Carbon Steel

Pressure Class: 600#

Schedule Class: Extra Heavy