2 in. Socket X FIPT Straight Schedule 40 UVR PVC 90 Degree Elbow

S406020UV

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES

DESCRIPTION

SPECIFICATIONS

Clean Bagged
No
Color Finish
Beige
End Connection 1
Socket
End Connection 2
FIPT
End Connections
Socket X FIPT
FM Approved
No
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Fitting Type
Straight
Material
Plastic
Material Type
PVC
NSF Certified
No
Schedule Class
40
Type
SYMLL60K

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday