2 in. Socket x SR FPT Schedule 40 PVC Adapter with Stainless Steel Thread
2 in. Socket x SR FPT Schedule 40 PVC Adapter with Stainless Steel Thread
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- ASTM:
- ASTM D-1784, ASTM D-2466
- Clean Bagged:
- No
- Color Finish Name:
- White
- End Connection 1:
- Socket Weld
- End Connection 2:
- FPT
- End Connections:
- Socket Weld x FPT
- FM Approved:
- No
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Adapter
- IAPMO Listed -:
- No
- Length:
- 2-23/32 in
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- Yes
- Origin:
- Domestic
- Schedule Class:
- 40