2 x 2-1/2 in. Spigot x FNPT Cast Iron Reducing Cleanout Ferrule with Plug
2 x 2-1/2 in. Spigot x FNPT Cast Iron Reducing Cleanout Ferrule with Plug
Package Quantity Info:
EA: 1 IP: 1 CA: 600 PT: 1200-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Premier piping system that withstands extreme temperatures and conditions
- Excellent sound-deadening qualities
- Black Cast Iron pipe/fittings for drain, waste and vent (DWV) applications
- Made in the USA
- Not intended for pressure use
- Manufactured from 100% recycled content
Specifications
- ASTM:
- ASTM A-74
- Application:
- DWV
- CSA Certified:
- No
- Clean Bagged:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- End Connection 1:
- Spigot
- End Connection 2:
- FNPT
- End Connections:
- Spigot x FNPT
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Cleanout with Plug
- Head Style:
- Raised Head
- Material:
- Cast Iron
- Maximum Temperature:
- 212
- Minimum Temperature:
- 32
- NSF Certified:
- Yes
- Origin:
- Domestic
- Schedule Class:
- SV
- Temperature Range:
- 32 to 212 Deg F
- Weight:
- 1.355 lb
- Width:
- 3 in