2 in. Spigot x SR Female Schedule 80 Reinforced Stainless Steel Adapter

Part #S878020SR  |  Manufacturer Part #878-020SR

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Specifications

End Connection 1: Spigot

End Connection 2: Female

End Connections: Spigot x SR Female

Fitting Size 1: 2 in

Fitting Size 2: 2 in

Fitting Sizes: 2 in

Fitting Type: Straight

Material: Stainless Steel

Schedule Class: 80