2 in. Stainless Steel Butt Weld Diaphragm Valve

Part #PF428L804YK  |  Item #7572852  |  Manufacturer Part #2-F-428L-8-0-4-Y

Call for Pricing EACH

Valve Size:

2 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

End Connection 1: Butt Weld

End Connection 2: Butt Weld

End Connections: Butt Weld

Material: Stainless Steel

Maximum Pressure: 150 psi

Media: Gas

Valve Size: 2 in

Valve Type: Diaphragm Valve